Panasonic PLC FP-X0 control unit

Sebelum PPN:
Rp4.799.900 - Rp12.999.900
Spesifikasi
AtmosphereUsage: No corrosive gases. No excessive dust.
Noise resistance1500V [pp] pulse width 50ns, 1μs (according to noise simulator method) (AC power terminal)
Operating Ambient Humidity (%RH)10 to 95 (no condensation)
Operating Voltage Range (V)DC21.6 to 26.4
Pollution Degree (Environment to Use)2
Power Input (V)100 to 240 AC
Power Supply100 to 240V AC
Rated Input Current (mA)Approx. 3.5 (control units X0 to X3), Approx. 4.3 (control units X4 and above)
Rated Input Voltage (V)24 DC
Shock Resistance (m/s²)147X, Y, Z directions 4 times each
StandardCE
Storage Humidity (%RH)0 to 95 (no condensation)
Storage Temperature (°C)-40 to 70
Type of InsulationPhoto coupler
Vibration Resistance5 to 8.4 Hz, single amplitude 3.5 mm, 1 sweep/1 minute, 8.4 to 150 Hz, constant acceleration 9.8 m/s², 1 sweep/1 minute, 10 minutes each in X, Y, and Z directions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Performance
Network
Line Up
Positioning / Function
Basic performance (expansion)
Special features
Feature
Specification
24V DC input 16 points 0.5A / 5 to 24V DC transistor output 4 points 2A relay output 10 points

Ulasan Produk

Tidak ada ulasan