Panasonic PLC FP7 Serial Communication Unit

Sebelum PPN:
Rp10.999.900
Spesifikasi
Current ConsumptionApproximately 50mA (when cassette is not installed)
Mass of Main Unit (g)About 110
Operating Ambient Humidity (%RH)10 to 95 (at 25°C, non-condensing), Storage: 10 to 95 (at 25°C, non-condensing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shock Resistance147m / s2 or more 3 times each in X, Y, Z directions (IEC61131-2)
Vibration Resistance5 to 8.4Hz, single amplitude 3.5mm, 1 sweep / minute (IEC61131-2), 8.4 to 150Hz, constant acceleration 9.8m / s2 10 sweeps (1 octave / min) (IEC6111-2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
●Number of units installed on CPU unit: Maximum 8 units ●CSA approved product (Certified): (File No.) E96300 (C-UL), (Standard No.) CAN/CSA-C22.2 No.61010-2-201 ●EMC Directive Applicable Standard: EN61131-2●UL Registered Product (Listed): (File No.) E96300, (Standard No.) UL 61010-2-201 ●Low Voltage Directive Applicable Standard: Not applicable ●Usage Atmosphere: Corrosive No gas. There should be no heavy dust. ●Product CE marking: ○Note) Cables and additional memory are not subject to applicable standards when used alone, so CE marking is not displayed on the product. When set with the PLC main unit, it complies with applicable directives. ●Noise resistance: 1000V [PP] Pulse width 50ns, 1μs (based on noise simulator method) ●Number of communication cassettes installed: Maximum 2 cassettes

Ulasan Produk

Tidak ada ulasan