Panasonic PLC FP7 expansion cassette (communication cassette)

Sebelum PPN:
Rp4.399.900
Spesifikasi
Communication ProtocolHalf-duplex method
Current Consumption (mA)90 or less
InterfaceRS-422/RS-485 2ch
Mass of Main Unit (g)Approx. 25 (including terminal block)
Noise resistance1,000V[PP] pulse width 50ns, 1μs (by noise simulator method)
Number of ConnectionsUp to 99 units during general-purpose communication, up to 99 units during computer link, up to 16 units during inter-PLC link, up to 99 units during MODBUS-RTU
Operating Ambient Humidity (%RH)10 to 95 (at 25°C, no condensation), Storage: 10 to 95 (at 25°C, no condensation)
Operation EnvironmentNo corrosive gas. There should be no excessive dust.
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shock Resistance147m / s2 or more 3 times each in X, Y, Z directions (IEC61131-2)
Synchronization TypeAsynchronous method
Transmission MethodStop bit: 1bit/2bit, Parity: No/Yes (odd/even), Data length: 7bit/8bit, Start code: With/without STX, End code: CR/CR+LF/No/ETX
Transmission Speed300, 600, 1200, 2400, 4800, 9600, 19200, 38400, 57600, 115200, 230400 bit/s
Transmission distanceMaximum 1,200 m in RS-485 mode, Maximum 400 m in RS-422 mode
Vibration Resistance5 to 8.4Hz, single amplitude 3.5mm, 1 sweep / minute (IEC61131-2), 8.4 to 150Hz, constant acceleration 9.8m / s2 10 sweeps (1 octave / min) (IEC6111-2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Data sending order: Send from bit 0 on a character-by-character basis

Ulasan Produk

Tidak ada ulasan