Spesifikasi
| Atmosphere | No corrosive gas. There should be no excessive dust. |
|---|---|
| Communication Protocol | Half-duplex method |
| Current Consumption (mA) | 200 or less |
| External Input | X: 8192 points *The number of points that can be used as actual I/O is limited by the hardware. Can be used as an internal relay when not used as actual I/O. |
| External Output | Y: 8192 points *The number of points that can be used as actual I/O is limited by the hardware. Can be used as an internal relay when not used as actual I/O. |
| Interface | RS-232C 3-wire 1CH *Terminals SD, RD, and SG are isolated from the internal circuit. |
| Mass of Main Unit (g) | Approximately 220 (including terminal block and end unit) |
| Noise resistance | 1000V[PP] Pulse width 50ns, 1μs (by noise simulator method) |
| Operating Ambient Humidity (%RH) | 10 to 95 (at 25°C, no condensation), Storage: 10 to 95 (at 25°C, no condensation) |
| Processing Speed | Basic instructions: Minimum 11ns/step ~ |
| Program Memory | Built-in flash ROM (no backup battery required) |
| Program Specifications | Relay symbol method |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Voltage Range (V) | DC20.4 to 28.8 |
| Shock Resistance (m/s²) | 147 or more 3 times in each direction of XYZ (IEC 61131-2) |
| Synchronization Type | Asynchronous method |
| Transmission Protocol | Stop bit: 1bit/2bit, Parity: No/Yes (odd/even), Data length: 7bit/8bit, Start code: With STX/No STX, End code: CR/CR+LF/No/ETX, Data transmission order: Send from bit 0 in character units |
| Transmission distance (m) | 15 |
| Transmission speed (bps) | 300,600,1200,2400,4800,9600,19200,38400,57600,115200,230400 |
| Type of control | Cyclic calculation method |
| Vibration Resistance (Hz) | 5 to 8.4 single amplitude 3.5 mm 1 sweep/1 minute (IEC61131-2), 8.4 to 150 constant acceleration 9.8 m/s2 10 sweeps (1 octave/min) (IEC6111-2) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Security enhanced type alternative product: FP7
Alternative part number: AFP7CPS3RS
Alternative model number: AFP7CPS3RS
*The old expansion cassette cannot be installed on the new CPU unit or serial communication unit. Also, the new expansion cassette cannot be installed on the old CPU unit or serial communication. Programs are compatible.
Alternative part number: AFP7CPS3RS
Alternative model number: AFP7CPS3RS
*The old expansion cassette cannot be installed on the new CPU unit or serial communication unit. Also, the new expansion cassette cannot be installed on the old CPU unit or serial communication. Programs are compatible.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
