Sebelum PPN:
Rp6.799.900 - Rp8.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Input specifications | 100 to 240V AC |
|---|---|
| Standard | UL/C-UL,CE |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Just connect to existing equipment Panasonic Industrial Devices SUNX Small Start IoT!
Compatible with industrial Ethernet protocol The cassette method reduces unit cost and area.
By supporting various protocols, it can be installed in existing equipment and information can be collected.
Can communicate with up to 220 devices Easy / Multiple simultaneous logging Protect logging data Share data capacity to cover capacity shortages. No need to replace with an expensive high-end model.
FTP server function
FTP (S) client function (SSL compatible)
HTTP (S) client function (SSL compatible)
Web server function Two Web contents that realize visible! Just connect to existing equipment Panasonic Device SUNX Small Start IoT!
Web showroom Programmable controller (PLC) FP7 Web function introduction Site information can be seen by e-mail
A maximum of 64 axes of motion control can be achieved with one unit.
Select the required functions and control various devices! Multi I / O unit video library
Web server function, Web server function Communication environment, mail sending function (SSL compatible), FTP server function, FTP (S) client function (SSL compatible), multi-input / output unit
Compatible with industrial Ethernet protocol The cassette method reduces unit cost and area.
By supporting various protocols, it can be installed in existing equipment and information can be collected.
Can communicate with up to 220 devices Easy / Multiple simultaneous logging Protect logging data Share data capacity to cover capacity shortages. No need to replace with an expensive high-end model.
FTP server function
FTP (S) client function (SSL compatible)
HTTP (S) client function (SSL compatible)
Web server function Two Web contents that realize visible! Just connect to existing equipment Panasonic Device SUNX Small Start IoT!
Web showroom Programmable controller (PLC) FP7 Web function introduction Site information can be seen by e-mail
A maximum of 64 axes of motion control can be achieved with one unit.
Select the required functions and control various devices! Multi I / O unit video library
Web server function, Web server function Communication environment, mail sending function (SSL compatible), FTP server function, FTP (S) client function (SSL compatible), multi-input / output unit
Feature
SpecificationSystem error notification output contact, remaining life period count function
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
