Panasonic PLC FP0R control unit

Sebelum PPN:
Rp5.699.900 - Rp12.999.900
Spesifikasi
Allowable Voltage Range (V)20.4 to 28.8 DC
Ambient Humidity to Use10 to 95% RH (at 25 ° C without condensation)
CommandBasic instructions: about 110 types, applied instructions: about 210 types
Noise resistance1000V [pp] pulse width 50ns, 1μs (by noise simulator) (power supply terminal)
Number of Labels(JMP + LOOP) 256 points
Operating Voltage Range (V)21.6 to 26.4 DC
Program MemoryBuilt-in flash ROM (no backup battery required)
Program SpecificationsRelay symbol method / cyclic calculation method
Rated Input Current (mA)Approx.2.6 (at 24V DC)
Rated Voltage (V)24 DC
Shock Resistance147m / s2 or more XYZ each direction 4 times
Type of InsulationPhoto coupler
Vibration Resistance5 to 9 Hz, 3.5 mm single amplitude, 1 sweep / min, 9 to 150 Hz, constant acceleration 9.8 m / s2, 1 sweep / min, 10 min each in XYZ directions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan