Panasonic Photoelectric sensor fork type detection range 6 mm

Sebelum PPN:
Rp919.900
Spesifikasi
AS ONE Part Number65-7340-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PM-45 series U-shaped compact photoelectric sensor Panasonic PM-45 series ultra-small U-shaped micro photoelectric sensor. This PM series sensor is a through-beam sensing type with an emitter and receiver housed in a single U-shaped housing. The large operating indicator that lights up makes it easy to check the operating status from above or from the side. Stress is concentrated in areas such as cables and internal circuit connections.
Feature
Specification
● Sensor style: fork-shaped ● Detection type: Through beam ● Detection range: 6 mm ● Output type: NPN ● Electrical connection: Cable: 3 m ● Maximum DC voltage: 24V ● Connection method: Cable ● Light source: Infrared ● IP protection grade: IP64●Current Max: 50 mA●Response time: 20 μs, 80 μs●Material: PBT (enclosure), polycarbonate (display part)●Representative standard: IEC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait