Panasonic Photoelectric sensor block type detection range 150 mm

Sebelum PPN:
Rp5.099.900
Spesifikasi
AS ONE Part Number65-7276-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting bracket also available
EX10 Optical Sensor, Subminiature
The EX-10 Series amplified ultra-slim photoelectric sensors offer flexible mounting and are suitable for many applications, including PCB placement, IC detection, PCB rack detection, wafer cassette detection, thin ring detection, and verifying the absence of capacitors in trays.
Low power consumption Fast response time Background suppression EX Series sensors are available in the smallest and narrowest sensors Despite their ultra-miniature design, the maximum range of the through-beam photoelectric sensor is approximately 1000 mm Available in two designs: front or side light exit
Feature
Specification
●Sensor Style: Block Shape●Detection Type: Through Beam●Detection Range: 150 mm●Output Type: PNP●Electrical Connection: Cable●Maximum DC Voltage: 24V●Light Source: LED●IP Protection Rating: IP67●Current Max: 50 mA●Response Time: (500 μs●Operating Temperature Max: +55°C●Code Number: 431-1900

Ulasan Produk

Tidak ada ulasan