Panasonic Panel Mounting Type Time Switch (Timer Panel)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Circuit ConfigurationSeparate circuit type (no voltage output)
Contact Configuration1a
Driving SystemQuartz motor type
Number of Circuits1 circuit
Operation Cycle24-hour system
Outer Dimensions (mm)H75xW75xD55
Power Outage Compensation Time180 hours
Rated Voltage (V)AC100-240
ShapePanel mount type
SolarNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Before purchasing, be sure to check the circuit configuration with the specifications, etc., before purchasing. Also, after purchase, please install and wire according to the handling and installation manual.

Ulasan Produk

Tidak ada ulasan