Panasonic Panel circuit breaker BBWA-100 type

Sebelum PPN:
Rp5.399.900
Spesifikasi
Frame100AF
Number of Poles/Elements3P3E
QuantityOne-piece
TypeBBWA-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Terminal cover is sold separately.
*Reverse connection possible.
*Please select the wire size that matches the rated current value.
*When using 3P for 1Φ3W, please connect the neutral wire to the middle pole. In this case, open phase protection for the neutral wire cannot be performed.
*Please refer to the manufacturer's website or catalog for precautions regarding direct connection. (30~60AF)
*The electromagnetic type with overcurrent tripping method should be installed within ±10° to the vertical plane.
*When using in a frequency control (inverter, etc.) circuit, be sure to install it on the primary side of the inverter.
*When installing the 3P type, please fix it at two points diagonally.

Ulasan Produk

Tidak ada ulasan