Panasonic Panasonic, Solid state relay, Maximum load current: 40 mA, Maximum load voltage: 600 V, Board mounting, AQW216EH

Sebelum PPN:
Rp199.900
Spesifikasi
Contact ConfigurationDPST
Dimensions (mm)9.86x6.4x3.2
Maximum Load Current (mA)40
Maximum Load Voltage (V)600
Maximum Voltage Control (V)1.5
Minimum Load Current (A)0.04
Operating Temperature Range (°C)-40 to +85
Output DevicePhotoMOS
PackageDIP8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of SignBoard mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL/C-UL compliant. AQW Series. Controls low-level analog signals. Low-level off-state leakage current of 1 μA maximum.

Ulasan Produk

Tidak ada ulasan