Panasonic PA-N relay

Sebelum PPN:
Rp3.099.900
Spesifikasi
Contact Configuration1a
Contact Rated Control Capacity (Resistive Load)AC250V 5A/DC30V 5A
Dimensions (mm)20x5x12.5
Mass (g)About 3
Maximum Allowable Contact Current (A)5(AC)/5(DC)
Maximum Allowable Contact Voltage (V)AC250/DC110(0.4A)
Protection ClassPlastic seal
StandardUL/C-UL,TUV
Terminal ShapePrinted circuit board terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports high-density mounting: width (5 mm) x length (20 mm) x height (12.5 mm)
IEC61010 Reinforced insulation compliant insulation distance (between contact and coil) Space: 5.29 mm or more, creepage: 5.35 mm or more Withstand voltage: 3,000 V, Surge withstand voltage: 6,000 V
Low power consumption: 110mW
Explosion-proof standard compliant (ANSI / ISA 12.12.01)
Output applications for various controllers such as industrial equipment / OA equipment, measuring equipment, test equipment, programmable controllers and temperature controllers

Ulasan Produk

Tidak ada ulasan