Panasonic Motor breaker for panel BBWM type JIS standard type

Sebelum PPN:
Rp1.799.900
Spesifikasi
Connectable Stranded Wire (mm²)2 to 14
DIN RailCan be installed
Frame50AF
Mass (kg)0.4
Number of Poles/Elements3P3E
QuantityOne-piece
Reverse connectionImpossible
StandardJIS agreement type
Terminal ShapeFull up terminal
Tightening Torque (N m)2 to 2.5
TypeBBWM-50S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Terminal cover is sold separately.
*If you are using a high-efficiency motor (because the motor starting current varies depending on the manufacturer), the breaker may trip when the motor starts, making it unusable. Be sure to check the starting characteristics of the motor with the motor manufacturer before use.
*Please select the wire size that matches the rated current value.
*The electromagnetic type with overcurrent tripping method should be installed within ±10° to the vertical plane.
*Cannot be used for motor protection in frequency control (inverter, etc.) circuits. Please install it on the primary side of the frequency control circuit to protect the wiring.
*Please use according to the motor rated current. Phase loss protection is not possible.
*The motor breaker is for direct starting.

Ulasan Produk

Tidak ada ulasan