Panasonic Microswitch Simulated Roller Lever PCB 1 set 50 pieces

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number65-7797-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AH1 Ultra-miniature High Precision Micro Switches These ultra-miniature micro switches are available in a variety of terminal and actuator styles. Their compact size of 12.8 x 6 x 8.5 mm allows them to be used in the smallest possible equipment.
Feature
Specification
●Quantity: 1 tube (50 pieces)●Actuator type: Simulated roller lever●Termination style: PCB●Contact current rating: 1 A @ 30 V dc●Contact configuration: SP-CO●IP protection rating: IP40●Operating force: 0.26 N●Operating temperature min: -25°C●Operating temperature max: +85°C●Contact material: Silver nickel alloy●Mechanical life: 10^6 Operations●Release force: 0.02 N●Operating temperature range: -25 → +85°C●Code number: 173-8815

Ulasan Produk

Tidak ada ulasan