Panasonic Microswitch Plunger pin Solder

Sebelum PPN:
Rp80.900
Spesifikasi
AS ONE Part Number65-7840-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AH1 Ultra-miniature High Precision Micro Switches These ultra-miniature micro switches are available in a variety of terminal and actuator styles. Their compact size of 12.8 x 6 x 8.5 mm allows them to be used in the smallest possible equipment.
Feature
Specification
●Actuator Type: Plunger Pin●Termination Style: Solder●Contact Current Rating: 2 A @ 30 V dc●Contact Formation: SP-CO●Operating Force: 1.47 N●Operating Temperature Min: -25°C●Operating Temperature Max: +85°C●Contact Material: Silver Nickel Alloy●Mechanical Life: 5 x 10^5 Operations●Release Force: 0.29 N●Operating Temperature Range: -25 → +85°C●Code Number: 699-5314

Ulasan Produk

Tidak ada ulasan