Panasonic Microswitch plunger pin right angle board 1 set 50 pieces

Sebelum PPN:
Rp3.099.900
Spesifikasi
AS ONE Part Number65-7797-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

AH1 Ultra-miniature High Precision Micro SwitchThis ultra-miniature micro switch is available in a variety of terminal and actuator styles. Its compact size of 12.8 x 6 x 8.5 mm allows it to be used in the smallest possible equipment.This ultra-miniature micro switch is typically used in applications such as computer mice, mobile phone chargers, and car key position detection devices.
One-piece molded terminal block prevents solder flux from entering the housing Compact size: 12.8 x 6 x 8.5 mm Flat terminal shape for easy soldering
Feature
Specification
●Quantity: 1 tube (50 pieces)●Actuator type: Plunger pin●Termination style: Right angle PCB●Contact current rating: 100 mA @ 30 V dc●Contact configuration: SP-CO●Operating force: 0.74 N●Operating temperature min: -25°C●Operating temperature max: +85°C●Contact material: Gold-plated silver-nickel alloy●Mechanical life: 10^6 Operations●Release force: 0.098 N●Operating temperature range: -25 → +85°C●Code number: 173-8820

Ulasan Produk

Tidak ada ulasan