Panasonic Microswitch hinge lever PCB 1 set 50 pieces

Sebelum PPN:
Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AH1 Ultra-miniature High Precision Micro SwitchThis ultra-miniature micro switch is available in a variety of terminal and actuator styles. Its compact size of 12.8 x 6 x 8.5 mm allows it to be used in the smallest possible equipment.This ultra-miniature micro switch is typically used in applications such as computer mice, mobile phone chargers, and car key position detection devices.
Integral molded terminal block prevents solder flux from entering the housing Compact size: 12.8
Feature
Specification
●Quantity: 1 tube (50 pieces)●Actuator type: hinge lever●Termination style: PCB●Contact current rating: 100 mA @ 30 V dc●Contact configuration: SPDT-NO / NC●Operating force: 0.49 N●Operating temperature min: -25°C●Operating temperature max: +85°C●Contact material: Gold-plated silver-nickel alloy●Mechanical life: 500000 Operations●Release force: 0.049 N●Operating temperature range: -25 → +85°C●Code number: 173-9115

Ulasan Produk

Tidak ada ulasan