Panasonic Microswitch Hinge Lever PCB

Sebelum PPN:
Rp46.900 - Rp55.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AH1 Ultra-miniature High Precision Micro SwitchThis ultra-miniature micro switch is available in a variety of terminal and actuator styles. Its compact size of 12.8 x 6 x 8.5 mm allows it to be used in the smallest possible equipment.This ultra-miniature micro switch is typically used in applications such as computer mice, mobile phone chargers, and car key position detection devices.
One-piece molded terminal block prevents solder flux from entering the housing Compact size: 12.8 x 6 x 8.5 mm Flat terminal shape for easy soldering
Feature
Specification
●Actuator Type: Hinge Lever●Termination Style: PCB●Contact Current Rating: 100 mA @ 30 V dc●Contact Configuration: SP-CO●Operating Force: 0.49 N●Operating Temperature Min: -25°C●Operating Temperature Max: +85°C●Contact Material: Gold-plated Silver Nickel Alloy●Mechanical Life: 5 x 10^5 Operations●Release Force: 0.049 N●Operating Temperature Range: -25 → +85°C●Code Number: 699-5232

Ulasan Produk

Tidak ada ulasan