Spesifikasi
| AS ONE Part Number | 65-7798-45 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AH1 Ultra-miniature High Precision Micro SwitchThis ultra-miniature micro switch is available in a variety of terminal and actuator styles. Its compact size of 12.8 x 6 x 8.5 mm allows it to be used in the smallest possible equipment.This ultra-miniature micro switch is typically used in applications such as computer mice, mobile phone chargers, and car key position detection devices.
One-piece molded terminal block prevents solder flux from entering the housing Compact size: 12.8 x 6 x 8.5 mm Flat terminal shape for easy soldering
Feature
Specification●Quantity: 1 tube (50 pieces)●Actuator type: Hinge lever●Termination style: Left angle board●Contact current rating: 1 A @ 30 V dc●Contact configuration: SPDT-NO / NC●Operating force: 0.25 N●Operating temperature min: -25°C●Operating temperature max: +85°C●Contact material: Silver nickel alloy●Mechanical life: 1000000 Operations●Release force: 0.025 N●Operating temperature range: -25 → +85°C●Code number: 173-9105
Ulasan Produk
Tidak ada ulasan




















































































































































