Panasonic Micro signal photoMOS relay AQW series

Sebelum PPN:
Rp169.900 - Rp289.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
●Minimum control voltage: 1.5V dc●Maximum control voltage: 5V dc●UL, C-UL. AQW series. Controls low-level analog signals. Low-level off-state leakage current is a maximum of 1μA.●Input LED current: 50mA●Input LED reverse voltage: 5V●Input peak forward current: 1A (f: 100Hz, duty ratio = 0.1%)●Output power loss: 800mW●Output peak load current: 0.36A (100ms (1shot), V L =DC)●Output continuous load current: 0.12A (0.14A) (peak AC, DC ( ) indicates 1A) (When using only one circuit) * Capacitance between input and output terminals: 0.8 pF (average), 1.5 pF (max) * Input operation LED current: 1.4 mA (average), 3 mA (max) * Input recovery LED current: 0.4 mA (min), 1.3 mA (average) * Input LED voltage drop: 1.25 V (1.14 V when I F = 5 mA) (average), 1.5 V (max)

Ulasan Produk

Tidak ada ulasan