Panasonic Leakage breaker KS-400W type 4P3E With OC 400A 100/200/500mA "Overcurrent protection combined use"

Sebelum PPN:
Rp61.999.900
Spesifikasi
Dimensions (mm)H260 (349 including bar) x W185 (208 including bar) x D103 (145 including handle)
Frame (AF)400
Mass (kg)10.5
Number of Poles/Elements4P3E
Rated Breaking Capacity (kA)Icu85kA/AC100V,Icu85kA/AC200V Icu50kA/AC415V
Rated Current (A)400
Rated Voltage (V)AC100-200-415 shared
SeriesKS-400W
Terminal ShapeM12 hexagonal bolt that can be connected to crimp terminals and bars
TypeEarth leakage breaker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Harmonic (inverter, etc.) compatible type

Ulasan Produk

Tidak ada ulasan