Panasonic LD-P relay

Sebelum PPN:
Rp4.299.900 - Rp4.499.900
Spesifikasi
Contact Configuration1a
Contact Rated Control Capacity (Resistive Load)AC277V 5A/DC30V 3A
Dimensions (mm)20.5x7.2x15.3
Mass (g)About 4
Maximum Allowable Contact Current (A)5(AC)/3(DC)
Maximum Allowable Contact Voltage (V)AC277/DC30
Protection ClassPlastic seal
StandardUL/C-UL,VDE,CQC
Terminal ShapePrinted circuit board terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated control capacity 5A 277V AC
Operating ambient temperature: -40 to + 85 ° C
Excellent heat resistance and tracking performance
EN60695 (GWT2-11, GWFI2-12, GWIT2-13) Evaluated (at VDE)
Small size: Width (7.2mm) x Length (20.5mm) x Height (15.3mm) = IF (K614 = K615, M614, "")
Boiler equipment, water heaters, air conditioners, fan heaters, refrigerators, microwave ovens

Ulasan Produk

Tidak ada ulasan