Panasonic Landscape lighting control unit

Sebelum PPN:
Rp21.999.900 - Rp51.999.900
Spesifikasi
Quantity (Pieces)1
TypeInternal unit for police lighting control compatible with Sukkiri Box

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stored neatly in a box, it automatically controls landscape lighting in parks, promenades, parking lots, etc. [Simple structure] Equipped with a remote control breaker and a panel device. The internal unit is simple.
[Timer control] The 24-hour time switch allows you to turn off the light at a set time.
[Clean appearance] Combined with the dedicated sleek pole, it creates a beautiful finish that does not spoil the scenery.
[Wide variety] Single-phase 2-wire and single-phase 3-wire models are available. They can be easily installed in the appropriate box according to the circuit specifications.
*The neat box is sold separately.
*1) R-ELB remote control earth leakage breaker (CSE type), ELB earth leakage breaker (BKWA type)
*2) R-MCB remote control breaker (CS type)
*3) We can also accommodate single-phase 2-wire 100V by rearrangement.
Feature
Specification
●Branch (EE switch circuit): 2●Branch specification (TS + EE circuit): 2●Phase wiring: Single-phase 2-wire (200V)

Ulasan Produk

Tidak ada ulasan