Panasonic JS relay

Sebelum PPN:
Rp3.699.900 - Rp4.899.900
Spesifikasi
Dimensions (mm)22.0x16.0x16.0
Mass (g)About 12
Maximum Allowable Contact Current (A)10(AC)/5(DC)
Maximum Allowable Contact Voltage (V)AC277/DC100(0.5A)
StandardUL,CSA,VDE,TUV
Terminal ShapePrinted circuit board terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard terminal pitch Excellent heat resistance and tracking performance: EN60335-1 GWT compliant (VDE approved) Surge resistance 6kV type also available Low power consumption: 400mW/200mW (high sensitivity type) TMP type/printed board terminal
Home appliances, vending machines, OA equipment

Ulasan Produk

Tidak ada ulasan