Panasonic High-sensitivity board signal relay DS series

Sebelum PPN:
Rp229.900 - Rp11.999.900
Spesifikasi
ContactBBM
Contact Configuration1c
Contact MaterialAg clad with Au
Dimensions (mm)15x9.9x9.9
Insulation Resistance (MΩ)Initial: 100 or more (measured at the same points as for the withstand voltage section using a 500V DC insulation resistance tester)
Mass (g)About 3
Maximum Allowable Contact Current (A)3
Maximum Allowable Contact Voltage (V)220(DC),250(AC)
Minimum Applicable Load10μA 10mV DC
Operating Time (ms) 10 or less (at rated coil voltage, not including contact bounce/at 20°C)
Protection ClassPlastic seal
Shock Resistance (Destruction)980m/s² (Half-sine pulse: 6ms)
Shock Resistance (Malfunction)490m/s² (Half-sine pulse: 11ms, detection time: 10μs)
StandardUL/CSA
Terminal ShapePrinted circuit board terminal
Vibration Resistance (Destruction)10 to 55Hz (double amplitude: 5mm)
Vibration Resistance (Malfunction)10 to 55Hz (double amplitude: 3.3mm, detection time: 10μs)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL, CSA.DS Series Bistable Relays. Three types of Bistable Relays equipped with two coils are available. Ideal for use in telecommunications equipment due to their excellent dielectric strength.

Ulasan Produk

Tidak ada ulasan