Panasonic High Capacity Time Switch 24-Hour Program Solar TS 1-Circuit (Saklar Waktu Heavy Duty)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Circuit ConfigurationSeparate circuit type (no voltage output)
Dimensions (mm)External dimensions: 99 x 50 x 77 (length x width x depth)
FunctionWith solar function
Operation Cycle24-hour power outage compensation included
Voltage (V)100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Before purchasing, be sure to check the circuit configuration with the specifications, etc., before purchasing. Also, after purchase, please install and wire according to the handling and installation manual.
Feature
Specification
1 circuit type (high capacity 15A specification)

Ulasan Produk

Tidak ada ulasan