Panasonic HE relay

Sebelum PPN:
Rp4.299.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High capacity: 30A (1a), 25A (2a)
TV standard acquisition: TV-15 (1a), TV-10 (2a)
Surge resistance voltage: 10,000V (between contact and coil)
Terminal block available
Commercial equipment, industrial equipment, home appliances
Feature
Specification
Insulation distance: 8mm or more Surge voltage resistance (initial): 10,000V between contacts and coil

Ulasan Produk

Tidak ada ulasan