Panasonic Green power Remote control earth leakage breaker YR-30 type (for motor protection) 3P3E (motor rating: three-phase 200V) 5.5A 30mA (AC200V operation)

Sebelum PPN:
Rp8.199.900
Spesifikasi
Dimensions (mm)H96.7 x W100 x D60 (75 including handle)
Excitation MethodInstant excitation type
Frame (AF)30
Mass (kg)0.85
Motor CapacityAC200V 1.0kW
Number of Poles/Elements3P3E
Operating Circuit Voltage (V)AC200
Rated Breaking Capacity (kA)AC200V Icu2.5kA
Rated Current (A)5.5
Rated Voltage (V)AC200 only
SeriesYR-30
Terminal ShapeMain circuit (M5 full-up terminal), operation terminal, alarm terminal, auxiliary terminal (M3 up terminal)
TypeRemote control earth leakage breaker (for motor protection)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
JIS agreement type, lightning surge / harmonic (inverter, etc.) compatible type

Ulasan Produk

Tidak ada ulasan