Panasonic General-Purpose Air Conditioning Control Panel New-MULTI-S Push Button Operation Single System (Panel Pengontrol)

Sebelum PPN:
Rp14.999.900 - Rp18.999.900
Spesifikasi
Cabinet Depth (mm)125
Cabinet Height (mm)500
Cabinet Width (mm)450
Mass (kg)17
Mounting Space[SC installation] None
Paint ColorMild White (Japan Paint Company Number P22-90B/Munsell Symbol 2.5Y9/1 (Reference Value))
TypeGeneral-purpose air conditioning control panel New-MULTI-S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power control panel New-MULTI-S series system components are electronic.
Standardized to JIS standard module, realizing compact panel.
It meets a variety of needs, including air conditioning control and pump control.
(High performance, space saving, and high compatibility)
Uses a remote control breaker for motor protection. The control unit is electronic and modularized, and can be flexibly adapted to various combinations.
(Easy construction and maintenance)
Uses the same cabinet as the distribution board Uses LEDs in the control unit Uses fault lights in all control circuits Automatically switches operation in the event of an abnormality (in the case of automatic alternating operation)
(High safety and quietness)
Lightning surge absorbing element built into the control unit. Instantaneous excitation type remote control breaker. Comes with a protective plate.

Ulasan Produk

Tidak ada ulasan