Panasonic Fuel cell/gas power generation compatible renewal box BQR/BQE common type

Sebelum PPN:
Rp3.899.900 - Rp4.799.900
Spesifikasi
Height (mm)325
QuantityOne-piece
TypeRenewal Box
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By combining it with an existing residential distribution board, it becomes compatible with solar power generation systems, EcoWill, and EneFarm.
*Due to space limitations, the maximum size of the switchgear that can be installed is 60A.
* [Inlet switch] 30A/BCWA330 40A/BCWA340 50A/BCWA350 60A/BCWA360
*Please select according to the depth of the home's distribution board.
Feature
Specification
Fuel cell/gas power generation compatible

Ulasan Produk

Tidak ada ulasan