Panasonic Frame PM4H-A series

Sebelum PPN:
Rp269.900
Spesifikasi
AS ONE Part Number65-7271-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function timer relay, PM4H-A
100 → 240 V ac or 24 V ac/dc voltage input Wide time range: (0.1 seconds → 500 hours) 16 time ranges selectable High switching capacity (5 A, 250 V ac) 2 switching contacts 3 control inputs : Stop, signal, reset DIN housing Degree of protection: IP50 Control panel assembly 11-pin connection socket for part number RS (accessible from the rear)
Feature
Specification
●Products that can be used in combination: PM4H-A series

Ulasan Produk

Tidak ada ulasan