Panasonic FP2 I/O unit

Sebelum PPN:
Rp7.499.900
Spesifikasi
Score32 inputs 32 outputs
StandardUL/C-UL ,CE
TypeDC input transistor output NPN
Type of ConnectionConnector
Voltage (V)Input 24 DC output 0.1A (12-24 DC), 50mA (5 DC) ON With pulse catch input

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CPU unit: Lineup of 4 types of CPU units with high functionality that can be selected according to the application Body size: Compact memory with paperback size. I / O control: Equipped with ample large-capacity program memory and calculation memory Serial communication control: CPU unit Equipped with RS232C port as standard equipment. Full communication unit with RS232C, RS485, RS422 compatible devices Motor control

Ulasan Produk

Tidak ada ulasan