Panasonic Existing branch circuit extension renewal box

Sebelum PPN:
Rp3.099.900 - Rp3.399.900
Spesifikasi
Height (mm)325
Main applicationBranch 2 circuit
Suitable Equipments(Storage equipment) BSH2202 (20A) * 2
TypeBQR / BQE shared type
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By combining with the existing residential distribution board, it will be possible to support EcoCute and electric water heaters and add branch circuits.
Up to 4 circuits can be installed.
for home
* Cannot be used with 100V / 200V
Feature
Specification
C2 (Terminal block rating 60A)

Ulasan Produk

Tidak ada ulasan