Panasonic Easy-to-operate power arrow board Power distribution board Multi-circuit energy monitor installed Lower mounted

Sebelum PPN:
Rp119.999.900 - Rp179.999.900
Spesifikasi
Circuit space0 (No)
LeadCircuit breaker (MCB 3P)
Paint ColorMild White (Japan Paint Company Number P22-90B/Munsell Symbol 2.5Y9/1 (Reference Value))
Protection ClassIP2XD
QuantityOne-piece
ShapeExposure type
TypeCantouch Power Arrow Panel Power Distribution Panel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a plug-in breaker on the primary side, reliability and ease of installation are further improved. Phase indication improves ease of installation. Phase indication improves visibility. To prevent wiring errors, the phase indication is large on the breaker plug, improving visibility and reliability of connection work. It is also safe when replacing. (The secondary side uses the same screw connection as before.)
Plug-in improves safety. Primary side plug-in terminal that can be attached and detached with one touch. Since the primary side is a plug-in terminal, all poles can be connected with one touch. Connection to each phase R, S, and T can be done without fail. When replacing, it can be attached, detached, and connected with one touch.
*Includes 2 CTs for main measurement, 2 CTs for branch measurement (number of branch measurement circuits), and a display setting unit.
*Note 1) It cannot be converted to an outdoor cabinet.
*Note 2) If you are building a system using RS-485 communication, please contact us separately.
*Note 3) This product is for self-management purposes for energy management and cannot be used for billing purposes.
*The compatible range of the Cantouch power arrow plate is main 50AF to 225AF.

Ulasan Produk

Tidak ada ulasan