Panasonic EASY Wall Panel Easy Touch (for floor outlets and lighting loads) Standard type (main and branch only) Type X Adjustable from 2900 to 3200 mm

Sebelum PPN:
Rp66.999.900 - Rp70.999.900
Spesifikasi
CableSupport included (ceiling entry opening, internal unit, lower mounting bracket)
Dimension D (mm)Depth 125
Dimension D1 (mm)75
Dimension L (mm)Vertical 2900 to 3200
Dimension L1 (mm)2030
Dimension W (mm)Width 450
Dimension W1 (mm)420
Handle(Model) Flat rotary handle MA1-2K (product number/BN8A232004)
Height (mm)Ceiling (adjustable): 2900-3200
LeadSingle-phase neutral line open-phase protection circuit breaker (BBWN type)
Paint Color(Standard color) Oyster Gray (Japan Paint No. P25-80A, Munsell symbol 5Y8/0.5 (reference value))
QuantityOne-piece
TypeEASY Wall Panel Kantouch (for floor outlets and lighting loads)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall panel (wall-mounted type)
Quickly transform your office into a neat and tidy one. A distribution board with duct function that is perfect for renovations.
Equipped with a can-touch breaker at the branch.
* The wall panels are designed specifically for cable wiring installation.
*When wiring to a system floor, please raise the lower mounting bracket on-site by the amount of the opening for wiring. When selecting the product, subtract the opening for wiring from the ceiling height.

Ulasan Produk

Tidak ada ulasan