Panasonic EASY Wall Panel Easy Touch (for floor outlets and lighting loads) Standard type (main and branch only) Type S Adjustable from 2300 to 2600 mm

Sebelum PPN:
Rp61.999.900 - Rp70.999.900
Spesifikasi
Dimension D1 (mm)75
Dimension W1 (mm)420
TypeEASY Wall Panel Kantouch (for floor outlets and lighting loads)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall panel (wall-mounted type)
Quickly transform your office into a neat and tidy one. A distribution board with duct function that is perfect for renovations.
Equipped with a can-touch breaker at the branch.
* The wall panels are designed specifically for cable wiring installation.
*When wiring to a system floor, please raise the lower mounting bracket on-site by the amount of the opening for wiring. When selecting the product, subtract the opening for wiring from the ceiling height.

Ulasan Produk

Tidak ada ulasan