Panasonic Earth leakage breaker with AA neutral wire open phase protection for solar power generation systems

Sebelum PPN:
Rp4.699.900
Spesifikasi
Dimensions, H x W x D (mm)96 (126 including terminal cover) x 75 x 60 (75.6 including handle)
Frame75AF
Lead Wire Length (mm)Overvoltage detection: 0.5mm² xL200
Mass (kg)0.5
Number of Poles/Elements3P3E
Operating Time (s)(at the time of overvoltage) within 0.5, (at the time of earth leakage) within 0.1
QuantityOne-piece
Rated Sensitivity Current (mA)30
TypeMain breaker only
Type of DisplayElectric leakage/overvoltage: Mechanical button
Voltage Rating (V)Overvoltage: 130±5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*This breaker is for systems where reverse power flow occurs from the generator side, such as solar power generation systems. (Cannot be used for reverse connection of general commercial power circuits.)
*This breaker cannot be used with residential distribution board Compact 21.
*When using a radio device such as a transceiver, please use it at least 1m away. The AA neutral wire open phase protection may malfunction (breaker trip).
*DIN rail mounting is not possible.
Feature
Specification
With terminal cover, compatible with lightning surges and harmonics (inverters, etc.)

Ulasan Produk

Tidak ada ulasan