Panasonic Earth leakage breaker for panel BKWA-100 type

Sebelum PPN:
Rp6.899.900
Spesifikasi
Frame100AF
Number of Poles/Elements3P3E
Operating TimeWithin 0.1 seconds
QuantityOne-piece
TypeBKWA-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Terminal cover is sold separately.
*Reverse connection possible. (Reverse connection is not possible for models with TBL)
*Please select the wire size that matches the rated current value.
*Remove the wires to measure the insulation resistance between the wires.
*When using 3P for 1Φ3W, please connect the neutral wire to the middle pole. In this case, open phase protection for the neutral wire cannot be performed.
*Compatible with lightning surges and harmonics (inverters, etc.). For frequency control circuits such as inverters, be sure to install it on the primary side of the inverter.
*For electromagnetic type with overcurrent tripping method, install within ±10° to the vertical plane.
Feature
Specification
Compatible with lightning surges and harmonics (inverters, etc.)

Ulasan Produk

Tidak ada ulasan