Panasonic DY relay

Sebelum PPN:
Rp9.299.900
Spesifikasi
StandardUL,CSA,TUV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves 1a (10A 250V AC) and 1a1b (8A 250V AC) in a small size Assortment of latching types
Compliant with IEC standard EN61010-1 (ensures a reinforced insulation distance of 6 mm between input and output)
Achieves an electrical life of 200,000 times or more with an inductive load (cosΦ = 0.4, L / R = 7ms, 5A 250V AC) (1a type)
There is also a dedicated socket.
Machine tool, robot control, temperature controller, PLC, timer, sensor output, measuring instrument, security equipment

Ulasan Produk

Tidak ada ulasan