Panasonic DS power relay

Sebelum PPN:
Rp6.499.900 - Rp8.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small size: width (11 mm) x length (20.2 mm) x height (10.5 mm)
Abundant contact configurations (1a, 1a1b, 2a)
Surge withstand voltage: 5,000V
.Latching type is also available. Printed circuit board socket is available
Electric power equipment, measuring equipment, industrial equipment, OA equipment
Feature
Specification
Surge voltage resistance (initial): 5000V between contacts and coil

Ulasan Produk

Tidak ada ulasan