Panasonic DJ-H relay

Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Spesifikasi
Contact Configuration1a
Contact Rated Control Capacity (Resistive Load)AC277V 50A
Dimensions (mm)39.0x15.0x30.2
Mass (g)About 31
Maximum Allowable Contact Current (A)AC50
Maximum Allowable Contact Voltage (V)AC480
Protection ClassFlux tight
StandardUL/C-UL,VDE
Terminal ShapePrinted circuit board terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tungsten load (equivalent to TV-20) for inrush resistance and various lighting loads
Electronic ballast load (NEMA410)
Capacitor load (IEC60669-1)
Manual switch type is also available
Smart home (eg shutter / blind control), various lighting controls

Ulasan Produk

Tidak ada ulasan