Spesifikasi
| Applicable Standard | CE marking (EMC directive, RoHS directive) |
|---|---|
| Cable | 0.2mm2 3-core cabtyre cable with 2m |
| Output | NPN transistor, open collector, maximum inflow current: 100mA; Applied voltage: 30V DC or less (between output and 0V); Residual voltage: 2V or less (at maximum inflow current) |
| Output Operation | Switchable: ON when light is received / ON when no light is received |
| Output indicator | Orange LED (lights up when output is ON) |
| Power Consumption (mW) | 960 or less (current consumption 40 mA or less at a power supply voltage of 24 V) |
| Power Supply Voltage (V) | 12-24 DC ± 10% Ripple P-P10% or less |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Response Time | H-SPD: 35μs or less, FAST: 60μs or less, STD: 250μs or less, LONG: 2ms or less, H-PWR: 24ms or less Switchable |
| Short Circuit Protection | Equipment |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital fiber sensor with organic EL display
FX-250 SERIES
Display of textual expressions "Readable" setting screen for improved operability
100-step light intensity adjustment
The light incident amount can be adjusted in 100 steps, so even if the light incident amount saturates due to close-range installation or detection of transparent objects or minute workpieces, the light incident amount can be flexibly adjusted to the optimum amount, ensuring stable detection.
High-speed response of 35 μs. Response time can be set from five patterns, making it suitable for a wide range of applications.
Smart Teaching Simultaneous teaching and saturation avoidance Teaching with just two pushes also achieves saturation avoidance at the same time.
There is no need to adjust the light intensity separately, which contributes to reducing labor costs.
FX-250 SERIES
Display of textual expressions "Readable" setting screen for improved operability
100-step light intensity adjustment
The light incident amount can be adjusted in 100 steps, so even if the light incident amount saturates due to close-range installation or detection of transparent objects or minute workpieces, the light incident amount can be flexibly adjusted to the optimum amount, ensuring stable detection.
High-speed response of 35 μs. Response time can be set from five patterns, making it suitable for a wide range of applications.
Smart Teaching Simultaneous teaching and saturation avoidance Teaching with just two pushes also achieves saturation avoidance at the same time.
There is no need to adjust the light intensity separately, which contributes to reducing labor costs.
Feature
Specification●Sensitivity setting methods: 2-point teaching / limit teaching / full auto teaching / manual adjustment ●Incoming light intensity adjustment function: Equipped, up to 100 levels ●Incoming light intensity adjustment display range: H-SPD / FAST / STD: 0 to 4,000, LONG / H-PWR: 0 to 9,999
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
