Panasonic Compact laser distance sensor CX-F100 M8 connector type

Sebelum PPN:
Rp3.999.900
Spesifikasi
Applicable StandardCE marking (EMC directive, RoHS directive)
Current Consumption (mA)40 or less
Detection Distance (mm)50 to 3000 Values for white non-glossy paper (200 x 200).
Emitting ElementClass 1 laser (Note 4) Peak emission wavelength: 940 nm (invisible infrared)
Output OperationON when light is received / ON when no light is received (switchable)
Protection ClassIP67(IEC)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Response (mm)Within 15% of the detection distance (detection distance less than 900); Within 8% of the detection distance (detection distance 900 or more)
Setting Range100 to 3000mm Values are for white non-glossy paper (200 x 200mm).
Voltage (V)12 to 24 DC ±10%, ripple P-P 10% or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Same size as a general-purpose beam sensor! Reflective type that can detect from 50 to 3,000 mm. "I want to detect at long distances, but I don't have the space to install the sensor..."
The CX-F100 series solves this problem.
Thanks to the sensor miniaturization technology we have developed over many years, we have achieved a size similar to that of a general-purpose beam sensor.
A detection distance of 50 to 3,000 mm has been achieved.
This makes it possible to install sensors in small spaces that were difficult to install with conventional TOF sensors, contributing to improved productivity.
Feature
Specification
●Short distance protection: Equipped (automatic recovery type) ●Black and white error: Within 5% of the set distance

Ulasan Produk

Tidak ada ulasan