Panasonic Compact Arrow Panel, Lighting Distribution Panel, Emergency Circuit (2 Circuits) Included, ELB

Sebelum PPN:
Rp20.999.900 - Rp57.999.900
Spesifikasi
Circuit space0 (No)
LeadSingle-phase neutral line open-phase protection earth leakage breaker (N-open ELB 3P)
Paint ColorMild White (Japan Paint Company Number P22-90B/Munsell Symbol 2.5Y9/1 (Reference Value))
Protection ClassIP2XD
ShapeExposure type
TypeCompact Arrow Panel Lighting Distribution Panel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact size achieved by incorporating a 16mm width SH type compact breaker.
The branch breaker is equipped with a compact SH type breaker. The external dimensions are small, making it convenient for use in tight spaces.
*The compact breaker is suitable for use with Φ1.6, Φ2.0, and Φ2.6 Cu (copper) solid wire only.
*For stranded wire, please use the dedicated bar crimp terminals listed above.
*Do not use any terminal other than the dedicated bar crimp terminal.

Ulasan Produk

Tidak ada ulasan