Panasonic Child Clock Amplifier (Penguat Sinyal Jam Sekunder)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Dimensions, Vertical x Horizontal x Height (mm)External size: 132 x 420 x 159
Number of Circuits2
ShapeEIA rack mount type
Suitable ForRack mounting bracket (sold separately): TD93103727N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*The monitor slave clock and slave clock amplifier cannot be used alone. Be sure to connect it with the TD9100KN series when using it. Also, it cannot be connected to the wall-mounted TA9400KN series and TA9500KN series.
*A total of 10 child clock amplifier circuits can be connected to one program timer.
*The child clock amplifier comes with one DIN connector cord (approximately 1.5 m) for connection to the program timer.
*The child clock cannot be driven by the TD9100KN series alone.
*Rack mounting brackets are sold separately. For TD9300N, TD9310N/TD93103727N/TD9100KN series, TD9320N, TD9330N/TD91003727N
*
*External dimensions do not include rack mounting hardware.
*
*External dimensions do not include protrusions such as terminal blocks.
*
*The radio wave reception function requires a separate long wave/GPS reception unit (TDGP9000) or FM antenna.
Feature
Specification
Number of slave clocks driven: 60 (when 1 piece is 12mA)

Ulasan Produk

Tidak ada ulasan