Panasonic Cantatch Arrow Panel, Lighting and Power Mixed Distribution Panel, with 6 Power Circuits

Sebelum PPN:
Rp48.999.900
Spesifikasi
Cabinet Depth (mm)125
Cabinet Height (mm)1300
Cabinet Width (mm)500
Circuit space0 (No)
Compatible CabinetBON51312VK
LeadSingle-phase circuit breaker with neutral phase loss protection (N-phase loss MCB 3P)
Mass (kg)47
Number of Circuits12
Paint ColorMild White (Japan Paint Company Number P22-90B/Munsell Symbol 2.5Y9/1 (Reference Value))
Protection ClassIP2XD
ShapeExposure type
TypeQuantatcha Arrow Panel Lighting and power mixed distribution panel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Cantatch Arrow board is screwless with a quick connection (secondary side) and a plug-in (primary side). This greatly improves reliability and ease of installation.
The branch breaker is equipped with an easy-touch breaker, so all installation can be done with just one touch. Moreover, the connection can be easily checked, making this a highly reliable and easy-to-install lighting distribution board. In addition, the rated breaking capacity is 5kA, so it can quickly respond to a variety of building needs.

Ulasan Produk

Tidak ada ulasan