Panasonic Can touch breaker with leakage protection

Sebelum PPN:
Rp2.499.900
Spesifikasi
Frame (AF)50
Mass (kg)0.16
Number of Poles/Elements2P2E
Operating TimeWithin 0.1 seconds
Overcurrent Tripper TypeThermal / electromagnetic
Rated Breaking Capacity (kA)5(AC100/200V)/2.5(AC200V)
Rated Voltage (V)AC100/200,AC200
Suitable Terminal(Crimp terminal) 2-5, 5.5-5, 8-5S (Quick connection terminal) Φ1.6, Φ2.0, Φ2.6
Terminal Shape(Power side) Crimp terminal, (Load side) Quick connection terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Reverse connection is not possible.
* Use the dedicated bar crimping terminal for the stranded wire 3.5 mm 2 , 5.5 mm 2 , 8 mm 2.
* When using in a frequency control (inverter, etc.) circuit, be sure to install it on the primary side of the inverter.

Ulasan Produk

Tidak ada ulasan