Panasonic Can touch breaker with leakage alarm

Sebelum PPN:
Rp3.299.900
Spesifikasi
Alarm OutputLead wire connection method
Contact CapacityAC125V: (Resistive load) 0.5A, (Inductive load) 0.5A AC250V: (Resistive load) 0.5A, (Inductive load) 0.5A DC30V: (Resistive load) 2A, (Inductive load) 2A
Contact Configuration1C
Frame (AF)50
Mass (kg)0.17
Number of Poles/Elements2P2E
Operating Time(Alarm) Within 0.1 seconds
Rated Breaking Capacity (kA)5(1Φ3W),2.5(1Φ2W)
Rated Sensitivity Current (mA)30
Rated Voltage (V)AC200 only
Suitable Terminal(Crimp terminal) 2-5, 5.5-5, 8-5S (Quick connection terminal) Φ1.6, Φ2.0, Φ2.6
Terminal Shape(Power side) Crimp terminal, (Load side) Quick connection terminal
Type of Resetting(Alarm) Manual reset (push button)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Circuit breaker equipped with an earth leakage monitoring function.
In the unlikely event of an electric leakage, you will be notified by an alarm without interrupting the circuit.
* Reverse connection is not possible.
* Use the dedicated bar crimping terminal for the stranded wire 3.5 mm 2 , 5.5 mm 2 , 8 mm 2.

Ulasan Produk

Tidak ada ulasan