Panasonic Can touch breaker For wiring protection

Sebelum PPN:
Rp999.900
Spesifikasi
Frame (AF)50
Mass (kg)0.14
Number of Poles/Elements2P2E
Overcurrent Tripper TypeThermal / electromagnetic
Rated Breaking Capacity (kA)5(AC100/200V)/2.5(AC240V)
Rated Voltage (V)AC100/200,AC240
Suitable Terminal(Crimp terminal) 2-5, 5.5-5, 8-5S (Quick connection terminal) Φ1.6, Φ2.0, Φ2.6
Terminal Shape(Power side) Crimp terminal, (Load side) Quick connection terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a secondary side quick connection terminal to realize one-touch construction. A driver is not required because the retaining device holds the cable securely just by inserting it. The connection is completed with one touch. In addition, since it has a connection completion display function, you can reliably perform wiring work.
The strip gauge on the front shows the stripped length of the VVF cable. Supports reliable connection work.
2P1E (100V) and 2P2E (200V) are both 1P modules of the same size. It is possible to further reduce the size of the distribution board.
The insulating material for the housing of the can-touch breaker (the body of the breaker) uses a newly developed flame-retardant resin with excellent electrical characteristics (tracking resistance and arc resistance).
* Reverse connection is possible.
* Use the dedicated bar crimping terminal for the stranded wire 3.5 mm 2 , 5.5 mm 2 , 8 mm 2.

Ulasan Produk

Tidak ada ulasan