Spesifikasi
| Frame (AF) | 50 |
|---|---|
| Mass (kg) | 0.15 |
| Overcurrent Tripper Type | Thermal / electromagnetic |
| Rated Breaking Capacity (kA) | 5(AC100/200V)/2.5(AC240V) |
| Rated Voltage (V) | AC100/200,AC240 |
| Suitable Terminal | (Crimp terminal) 2-5, 5.5-5, 8-5S (Quick connection terminal) Φ1.6, Φ2.0, Φ2.6 |
| Terminal Shape | (Power side) Crimp terminal, (Load side) Quick connection terminal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses a secondary side quick connection terminal to realize one-touch construction. A driver is not required because the retaining device holds the cable securely just by inserting it. The connection is completed with one touch. In addition, since it has a connection completion display function, you can reliably perform wiring work.
The strip gauge on the front shows the stripped length of the VVF cable. Supports reliable connection work.
2P1E (100V) and 2P2E (200V) are both 1P modules of the same size. It is possible to further reduce the size of the distribution board.
The insulating material for the housing of the can-touch breaker (the body of the breaker) uses a newly developed flame-retardant resin with excellent electrical characteristics (tracking resistance and arc resistance).
Please use in combination with a multi-circuit energy monitor.
* Reverse connection is not possible.
* Use the dedicated bar crimping terminal for the stranded wire 3.5 mm 2 , 5.5 mm 2 , 8 mm 2.
The strip gauge on the front shows the stripped length of the VVF cable. Supports reliable connection work.
2P1E (100V) and 2P2E (200V) are both 1P modules of the same size. It is possible to further reduce the size of the distribution board.
The insulating material for the housing of the can-touch breaker (the body of the breaker) uses a newly developed flame-retardant resin with excellent electrical characteristics (tracking resistance and arc resistance).
Please use in combination with a multi-circuit energy monitor.
* Reverse connection is not possible.
* Use the dedicated bar crimping terminal for the stranded wire 3.5 mm 2 , 5.5 mm 2 , 8 mm 2.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
